8009303 Briquettes - 20Lb Box For Garland Range
- Mfr # 8009303
- Zoro # G504897127
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Weight
20 lbs
Width
9 in
Fits Brand
Garland
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009303
- Zoro #
- G504897127
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9 in
- Width
- 9 in
- Length
- 9 in
Details
- Weight
- 20 lbs
- Item
- Briquettes - Box
- Fits Brand
- Garland
- For Use With
- Range
Description
approximately 105-110 pieces per box. Good for up to 30 inches of broiler width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.