Shop ALLPOINTS
See all product information
Create Account
2631043 Plug, Rinse Arm For Hobart
Mfr # 2631043
Zoro # G004885679
product price:Â
$
85.55
/ea
Key Features
Width
1 in
Height
0.01 in
Length
1 in
Fits Brand
Hobart
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2631043
- Zoro #
- G004885679
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 0.01 in
- Length
- 1 in
Details
- Fits Brand
- Hobart
- Item
- Rinse Arm Plug
- Weight
- 0.01 lb
Description
material: stainless steel length: 9/16" | 14 mm thread: 41106
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov