Shop ALLPOINTS
See all product information
Create Account
2631061 Magnet, Door Cycle For Hobart
Mfr # 2631061
Zoro # G804885565
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
5 in
Weight
0.1 lb
Fits Brand
Hobart
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2631061
- Zoro #
- G804885565
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Cycle Magnet
- Weight
- 0.1 lb
- Fits Brand
- Hobart
Description
color: black | silver material: ceramic | steel length: 1 3/8" | 35 mm width: 1/2" | 13 mm depth: 7/16" | 11 mm