Shop ALLPOINTS
See all product information
Create Account
263150 End Deflector For Blodgett Oven
Mfr # 263150
Zoro # G104880512
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Blodgett
For Use With
Oven
Width
30 in
Height
2 in
Weight
9.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263150
- Zoro #
- G104880512
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Height
- 2 in
- Length
- 30 in
Details
- Fits Brand
- Blodgett
- For Use With
- Oven
- Weight
- 9.5 lbs
- Item
- End Deflector
Description
Allpoints 263150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov