Shop ALLPOINTS
See all product information
Create Account
263303 Kason 10059005003 Strike Only For Kason
Mfr # 263303
Zoro # G804896073
product price:Â
$
86.75
/ea
Key Features
Width
4 in
Weight
1 lb
Fits Brand
Kason
Length
4 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263303
- Zoro #
- G804896073
- UPC #
- -
- Country of Origin
- United States
- Item
- Kason Strike Only
- Weight
- 1 lb
- Fits Brand
- Kason
Description
strike, 1-3/4" to 2-1/2" offset strike mount hole centers 1-1/8" l to r x 2-3/16" top to bottom series 58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.