Shop ALLPOINTS
See all product information
Create Account
481030 Thermostat W/Reset352, 1/4 X 12-1/2, 54 For Hobart
Mfr # 481030
Zoro # G104882295
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Weight
0.9 lb
Height
3 in
Width
13 in
Fits Brand
Hobart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 481030
- Zoro #
- G104882295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 in
- Height
- 3 in
- Width
- 13 in
Details
- Weight
- 0.9 lb
- Fits Brand
- Hobart
- Item
- Thermostat
Description
hi-limit, [ type- 352 ] [ temp 230 f ] [ bulb 1/4" x 12-1/2" ] [ cap 54" ][ 3/8" stuff box manual reset hobart dishwasher
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.