263319 Kason 11070000032 Hinge, Surface Mount For Kason
- Mfr # 263319
- Zoro # G304897105
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Width
3 in
Fits Brand
Kason
Height
6 in
Weight
0.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263319
- Zoro #
- G304897105
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 6 in
Details
- Item
- Mount Kason Hinge
- Fits Brand
- Kason
- Weight
- 0.6 lb
Description
surface mount hinge, polished chrome frame mount has 3 holes, top to bottom centers 2.39". 7/8" offset mount, 3-1/8" od x 6-1/16" od strap hole centers 2-3/4" series 1070
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.