263362 Kason 11092000008 Door Closer, Hydraulic For Kason
- Mfr # 263362
- Zoro # G104894649
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Length
3 in
Fits Brand
Kason
Weight
1.8 lbs
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263362
- Zoro #
- G104894649
- UPC #
- -
- Country of Origin
- United States
- Item
- Kason Door Closer Hydraulic
- Fits Brand
- Kason
- Weight
- 1.8 lbs
Dimensions
- Height
- 8 in
- Length
- 3 in
- Width
- 3 in
Description
door closer, hydraulic, 1-1/8" offset, 1092-08 body is 4-3/8" tall ( by mount area ) and 2-1/4" wide"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.