Shop ALLPOINTS
See all product information
Create Account
441129 Contactor 4P 30/40A 24V For Groen
- Mfr # 441129
- Zoro # G304888684
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Fits Brand
Groen
Height
3 in
Length
3 in
Weight
1.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441129
- Zoro #
- G304888684
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Height
- 3 in
- Length
- 3 in
Details
- Fits Brand
- Groen
- Item
- Contactor
- Weight
- 1.7 lbs
Description
hartland contactor 4 pole 24 volt 30 amp inductive 40 amp resistive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.