Shop ALLPOINTS
See all product information
Create Account
263387 Kason 10218000028 Spring Cartridge For Kason
- Mfr # 263387
- Zoro # G704897101
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
4 in
Length
4 in
Weight
0.3 lb
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263387
- Zoro #
- G704897101
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.3 lb
- Item
- Kason Spring Cartridge
- Fits Brand
- Kason
Dimensions
- Height
- 1 in
- Width
- 4 in
- Length
- 4 in
Description
spring cartridge series 217, 218 for edge mount hinges #26-1584, #26-3390, #26-4076, #26-4048, #26-3383, #26-3382, #26-3381
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.