Shop ALLPOINTS
See all product information
Create Account
8005816 Rk Tb 35C+ Wr/G
- Mfr # 8005816
- Zoro # G704885252
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Weight
1.3 lbs
Height
1 in
Length
14 in
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8005816
- Zoro #
- G704885252
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Length
- 14 in
- Width
- 14 in
Details
- Weight
- 1.3 lbs
- Item
- Rk Tb Wr/g
Description
wr/g,rk tb 35c+, dimentions = 13.1/2" x 11 1/2" fits model 35c+, 45c+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.