Shop ALLPOINTS
See all product information
Create Account
263676 Tube, Stuffing -Aluminum 3/4 For Uniworld Foodservice
Mfr # 263676
Zoro # G504886794
product price:Â
$
49.45
/ea
Key Features
Fits Brand
Uniworld Foodservice
Width
3 in
Weight
0.1 lb
Length
3 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263676
- Zoro #
- G504886794
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Uniworld Foodservice
- Weight
- 0.1 lb
- Item
- Stuffing -aluminum Tube