Shop ALLPOINTS
See all product information
Create Account
263718 Kason 61651000358 Insert, Round Foot- Stainless Steel For Kason
- Mfr # 263718
- Zoro # G304879897
product price:Â
$
60.19
/ea
Sold in multiples of 2 for
$120.38
Key Features
Height
4 in
Width
4 in
Fits Brand
Kason
Length
4 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263718
- Zoro #
- G304879897
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kason
- Item
- Steel Kason Insert
- Weight
- 0.3 lb
Dimensions
- Height
- 4 in
- Width
- 4 in
- Length
- 4 in
Description
bullet foot fits 1-5/8" od tubing stainless steel round flange 3-1/2" dia foot, no mounting holes in base 1-1/2"h [ stud 1-1/2"d ] [ ] [material metal] [ type foot round ] , adj: 1.5" > 2.5" [ general use ]
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.