Shop ALLPOINTS
See all product information
Create Account
263999 Gear - Plastic30T For Attias Oven Company
Mfr # 263999
Zoro # G604881699
product price:Â
$
3.49
/ea
Sold in multiples of 8 for $27.92
Key Features
Length
3 in
For Use With
Oven
Fits Brand
Attias Oven Company
Weight
0.3 lb
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263999
- Zoro #
- G604881699
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 1 in
Details
- For Use With
- Oven
- Item
- Gear - Plastic30t
- Fits Brand
- Attias Oven Company
- Weight
- 0.3 lb
Description
hard black plastic gear, 30 tooth, 3" od x 1/2" id, with pin, for spit attias rotisserie hickory model n/7, n/9, n/14, n/18. part#192
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.