Shop ALLPOINTS
See all product information
Create Account
264039 Gear, Worm - Motor, Steel For Attias Oven Company
Mfr # 264039
Zoro # G704881568
product price:Â
$
94.15
/ea
Key Features
Width
1 in
Fits Brand
Attias Oven Company
For Use With
Oven
Height
2 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264039
- Zoro #
- G704881568
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 2 in
- Length
- 1 in
Details
- Fits Brand
- Attias Oven Company
- For Use With
- Oven
- Weight
- 0.1 lb
- Item
- Worm - Motor
Description
steel worm gear, black, 1-1/8" od x 1/2" id attias rotisserie part#112 hickory part#157
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov