Shop ALLPOINTS
See all product information
Create Account
264057 Grinder Plate - 1/2"
- Mfr # 264057
- Zoro # G904881481
product price:Â
$
43.15
/ea
Sold in multiples of 2 for $86.30
Key Features
Width
3 in
Length
3 in
Weight
0.3 lb
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264057
- Zoro #
- G904881481
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 0.01 in
Details
- Weight
- 0.3 lb
- Item
- Grinder Plate
Description
Allpoints 264057 grinder plate - 1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov