Shop ALLPOINTS
See all product information
Create Account
264060 Grinder Plate - 1/8"
Mfr # 264060
Zoro # G704880639
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Height
0.01 in
Width
3 in
Weight
0.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264060
- Zoro #
- G704880639
- UPC #
- -
- Country of Origin
- United States
- Item
- Grinder Plate
- Weight
- 0.6 lb