Shop ALLPOINTS
See all product information
Create Account
8009893 Roundup Front Conveyorcover For Roundup Food Equipment
Mfr # 8009893
Zoro # G404885385
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Roundup Food Equipment
Width
14 in
Weight
3.1 lbs
Length
14 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009893
- Zoro #
- G404885385
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Roundup Food Equipment
- Weight
- 3.1 lbs
- Item
- Roundup Front Conveyorcover
Description
Allpoints 8009893
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.