Shop ALLPOINTS
See all product information
Create Account
264076 Kason 10217000008 Hinge For Kason
- Mfr # 264076
- Zoro # G504896458
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Weight
0.9 lb
Height
1 in
Width
6 in
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264076
- Zoro #
- G504896458
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.9 lb
- Item
- Kason Hinge
- Fits Brand
- Kason
Dimensions
- Length
- 6 in
- Height
- 1 in
- Width
- 6 in
Description
door hinge, edgemount, series 217, adjustable, chrome offset 1-1/8"" length 5-3/4" width 1-1/8" scrwe centers 1-13/16" outside screw centers 2-3/8" for left or right for optional spring cartridge use # 26-3387 series 217
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.