Shop ALLPOINTS

264080 Kason 10056005005 Strike For Kason

  • Mfr # 264080

  • Zoro # G804894635


product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Fits Brand
Kason
Weight
1.6 lbs
Width
4 in
Height
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
264080
Zoro #
G804894635
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
4 in
Height
2 in

Details

Fits Brand
Kason
Weight
1.6 lbs
Item
Kason Strike

Description

polished chrome strike, 3-3/8" x 2-1/16" base. no. 56 flush strike for use with walk-in door latches. 1-3/4" to 2-1/2" offset for latch #22-1596

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.