Shop ALLPOINTS
See all product information
Create Account
2271180 HP Stand Pipe Assembly 500( SerNo Kb020Jj & Below ) For Henny Penny
Mfr # 2271180
Zoro # G304880497
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Width
17 in
Fits Brand
Henny Penny
Height
4 in
Length
17 in
Weight
1.9 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2271180
- Zoro #
- G304880497
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Henny Penny
- Weight
- 1.9 lbs
- Item
- Stand Pipe
Description
Allpoints 2271180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.