Shop ALLPOINTS
See all product information
Create Account
264202 Shelf19 1/8" X 25 1/4" For Randell
Mfr # 264202
Zoro # G104885005
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Length
19 in
Fits Brand
Randell
Weight
0.01 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264202
- Zoro #
- G104885005
- UPC #
- -
- Country of Origin
- United States
- Item
- Shelf19
- Fits Brand
- Randell
- Weight
- 0.01 lb
Description
shelf, gray epoxy coated 19-1/8" x 25-1/4" randell 2-2020f01, 8260n, 8383n, 84111n, 9030k-7, 9040k-7, 9045k-7, 9040k-7m, 9050k-7, 9215-32-7f, ph120e2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.