Shop ALLPOINTS
See all product information
Create Account
1701032 Thermostat For Lang
Mfr # 1701032
Zoro # G004882258
product price:Â $434.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Lang
Height
2 in
Weight
0.4 lb
Length
9 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1701032
- Zoro #
- G004882258
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 9 in
- Width
- 9 in
Details
- Fits Brand
- Lang
- Weight
- 0.4 lb
- Item
- Thermostat
Description
length: 24" capillary size: 1/4 x 7 1/2" bulb temperature range: 200 to 550 f type: sp with positive "off" position
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.