Shop ALLPOINTS
See all product information
Create Account
264437 Ir Burner For Accu-Temp
- Mfr # 264437
- Zoro # G104895646
product price:Â
$
661.99
/ea
Free Shipping & Returns
Key Features
Weight
6.7 lbs
Height
7 in
Length
21 in
Width
21 in
Fits Brand
Accu-Temp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264437
- Zoro #
- G104895646
- UPC #
- -
- Country of Origin
- United States
- Item
- Ir Burner
- Weight
- 6.7 lbs
- Fits Brand
- Accu-Temp
- For Use With
- Range
Dimensions
- Height
- 7 in
- Length
- 21 in
- Width
- 21 in
Description
infrared burner 9-1/8" x 17-3/4" top, 3-3/8" deep accutemp griddle accu-steam gas, ggf1201a36
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.