Shop ALLPOINTS
See all product information
Create Account
46-1494 Thermostat; Type RX; Temperature 200 - 375 Degrees F; 36" Capillary
- Mfr # 461494
- Zoro # G304880541
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
6 in
Weight
0.5 lb
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461494
- Zoro #
- G304880541
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Thermostat
- Weight
- 0.5 lb
Dimensions
- Height
- 3 in
- Width
- 6 in
- Length
- 6 in
Description
rx t'stat, temp 200-375f, cap 36", bulb 3/8" x 5-5/8", mount 1, dial # 22-1027 black t'stat knob w/ white printed numbers [ 2-1/4" dia ] [off- 400-200] [mount .187"] [flat down ] pitco fryer sg (millivolt)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.