Shop ALLPOINTS
See all product information
Create Account
8011256 Thermostat Kit -Danfoss For Delfield
Mfr # 8011256
Zoro # G904882242
product price:Â
$
802.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Length
8 in
Fits Brand
Delfield
Weight
0.3 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011256
- Zoro #
- G904882242
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermostat
- Fits Brand
- Delfield
- Weight
- 0.3 lb
Description
120v/60hz, with knob and bezel