Shop ALLPOINTS
See all product information
Create Account
264532 Control Cover For Blodgett Oven
Mfr # 264532
Zoro # G304880299
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Fits Brand
Blodgett
Width
20 in
Weight
0.8 lb
For Use With
Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264532
- Zoro #
- G304880299
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Blodgett
- Item
- Control Cover
- Weight
- 0.8 lb
- For Use With
- Oven
Description
control cover panel, stainless steel blodgett 900, 901, 911, 916, 931, 951, 961, 966, 981