Shop ALLPOINTS
See all product information
Create Account
1131001 Handle, Hose Reel, Black, Fisher For Fisher Manufacturing
Mfr # 1131001
Zoro # G604879269
product price:Â
$
96.99
/ea
Key Features
Fits Brand
Fisher Manufacturing
Width
6 in
Weight
0.4 lb
Length
6 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1131001
- Zoro #
- G604879269
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 2 in
Details
- Fits Brand
- Fisher Manufacturing
- Weight
- 0.4 lb
- Item
- Hose Reel Handle
Description
color: black handle weight: .395 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA