Shop ALLPOINTS
See all product information
Create Account
264536 Rack Support (Set/2) For Blodgett Oven
Mfr # 264536
Zoro # G204885325
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Weight
0.01 lb
Length
12 in
For Use With
Oven
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264536
- Zoro #
- G204885325
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Rack Support
- For Use With
- Oven
- Fits Brand
- Blodgett
Description
oven rack support, set of 2, 27"l x 19"w blodgett oven dfg-100, dfg-200, mark v-iiih, mark v-iiihd, re series, zephaire e, zephaire g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.