Shop ALLPOINTS
See all product information
Create Account
264541 Panel Assembly For Blodgett Oven
Mfr # 264541
Zoro # G704884620
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Width
22 in
Height
1 in
Length
22 in
Weight
1 lb
Fits Brand
Blodgett
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264541
- Zoro #
- G704884620
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 22 in
- Height
- 1 in
- Length
- 22 in
Details
- Item
- Panel
- Weight
- 1 lb
- Fits Brand
- Blodgett
- For Use With
- Oven
Description
control panel assembly blodgett 1048/1060
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.