Shop ALLPOINTS
See all product information
Create Account
264556 Bell Crank For Frymaster
Mfr # 264556
Zoro # G704880585
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Fits Brand
Frymaster
Weight
0.01 lb
Length
5 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264556
- Zoro #
- G704880585
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 5 in
- Width
- 5 in
Details
- Item
- Bell Crank
- Fits Brand
- Frymaster
- Weight
- 0.01 lb
Description
bell crank, for basket lift frymaster 17csc, 17ec, 17ecs, 8bc, 8c, 8sms, esw, ewbs, fh150, fm345e, fm35, fm45, fmh50, fph150, fph50, gbc, gc, gsms, mj35, mj45, mjh150, mjh50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov