Shop ALLPOINTS
See all product information
Create Account
264557 Extension Shaft - Thermostat For Frymaster
Mfr # 264557
Zoro # G404879674
product price:Â
$
76.85
/ea
Key Features
Length
3 in
Height
1 in
Weight
0.01 lb
Fits Brand
Frymaster
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264557
- Zoro #
- G404879674
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermostat
- Weight
- 0.01 lb
- Fits Brand
- Frymaster
Description
thermostat extension shaft frymaster fm345e, fm45, fm47, mj35, mj45, mj47, pmj35, wfp347ecse