Shop ALLPOINTS

264561 Gas Line - .25 X 23 For Frymaster

  • Mfr # 264561

  • Zoro # G804895335


product price: 
$
50.99
/ea

Key Features

Weight
0.01 lb
Length
24 in
Width
24 in
Height
2 in
Fits Brand
Frymaster
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
264561
Zoro #
G804895335
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Height
2 in

Details

Weight
0.01 lb
Item
Gas Line
Fits Brand
Frymaster

Description

gas line, 1/4" x 23" frymaster bid80, cfd50, cfd60, cfd80, d20, d50, d50g, d50gdd, d60, d60gs, d80, fm345e, fm45, fmcfe, fmcfec, fpd565, fpd65, fpd665, fphd65, gf40, hd60, j3f, j65x, jcfx, kj3fc, kscf18g, mj35, mj45, mjcf, mjcfe, mjcfec, pmj35, scfd250g-rti, scfd50, scfd60, scfd80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews