Shop ALLPOINTS
See all product information
Create Account
264568 Flue Deflector For Frymaster
Mfr # 264568
Zoro # G804879328
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Frymaster
Width
13 in
Height
3 in
Weight
0.01 lb
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264568
- Zoro #
- G804879328
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 13 in
- Height
- 3 in
- Length
- 13 in
Details
- Fits Brand
- Frymaster
- Item
- Flue Deflector
- Weight
- 0.01 lb
Description
flue deflector frymaster fh150, fm345e, fm35, fm45, fm47, fmh50, fph150, fph50, gf14, gf40, mj35, mj45, mj47, mjh150, mjh50, pmj35, wfp347ecse
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov