Shop ALLPOINTS
See all product information
Create Account
264569 Drain Nipple 1.25 For Frymaster
- Mfr # 264569
- Zoro # G304880220
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Frymaster
Weight
0.01 lb
Width
11 in
Length
11 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264569
- Zoro #
- G304880220
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 11 in
- Length
- 11 in
- Height
- 3 in
Details
- Fits Brand
- Frymaster
- Weight
- 0.01 lb
- Item
- Drain Nipple
Description
drain nipple, 1-1/4" mpt x 10" long overall frymaster biph252/255, biph352/355, biph452/455, biph52/55, biph552, d50, d50g, d50gdd, d60, d60gs, d80, fh150, fm345e, fm35, fm45, fm47, fmcfe, fmcfec, fmh50, fpd65, fph150, fph17, fph17sc, fph350csd, fph50, fphd65, fpph355-sc, fpph355blcsd, fpph355csd, fpph455-sc, gf14, gf14-sd, gf40, h14, h14 naval, h14 sub, h14sc, h17, h17 naval, h17sc, h22, h22 naval, h22sc, h50, h55, hd60, j3f, j65x, jcfx, kj3fc, mj35, mj45, mj47, mjcf, mjcfe, mjcfec, mjh150, mjh50, mph152/155, mph252/255, mph352/355, mph452/455, mph52/55, ph155csd, pmj35, sm20, super runner 52, wfp347ecse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.