Shop ALLPOINTS
See all product information
Create Account
264574 Pan With Drain For American Permanent Ware
Mfr # 264574
Zoro # G504883670
product price:Â
$
1,938.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Width
24 in
Height
8 in
Fits Brand
American Permanent Ware
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264574
- Zoro #
- G504883670
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 8 in
- Length
- 24 in
Details
- Weight
- 0.01 lb
- Item
- Pan
- Fits Brand
- American Permanent Ware
Description
well pan 600 with drain apw psst, sst, tm-90d, tm-90d ul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.