Shop ALLPOINTS
See all product information
Create Account
264576 Sprocket - 16T, 1/2"Bore For American Permanent Ware
Mfr # 264576
Zoro # G204884199
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
2 in
Width
2 in
Weight
0.3 lb
Fits Brand
American Permanent Ware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264576
- Zoro #
- G204884199
- UPC #
- -
- Country of Origin
- United States
- Item
- Bore Sprocket
- Weight
- 0.3 lb
- Fits Brand
- American Permanent Ware
Description
sprocket 16 tooth, 1/2" bore, 1" thick apw m-83, m-91, m-95-2, m-95-3, m-95-3 (wendy's), m-95-3-wd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.