Shop ALLPOINTS
See all product information
Create Account
264589 Grease Filter, Stainless Steel - 16 X 16 X 2
Mfr # 264589
Zoro # G804880201
product price:Â
$
69.79
/ea
Key Features
Length
2 in
Width
16 in
Weight
3.1 lbs
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264589
- Zoro #
- G804880201
- UPC #
- -
- Country of Origin
- United States
- Item
- Grease Filter
- Weight
- 3.1 lbs
Description
kleen-gard baffle grease filter ul clasified, meets nfpa standard 96 stainless steel 16 x 16 x 2, as flt1616ssr, 18998, 18998, 457627, ssh1616
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.