Shop ALLPOINTS
See all product information
Create Account
264646 Lower Door Kit For Hatco Corp
Mfr # 264646
Zoro # G104884428
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
19 in
Length
19 in
Weight
4.8 lbs
Fits Brand
Hatco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264646
- Zoro #
- G104884428
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 19 in
- Length
- 19 in
Details
- Item
- Door Kit
- Weight
- 4.8 lbs
- Fits Brand
- Hatco
Description
lower door kit comes w/ loctite and 2 screws hatco display cabinet macho nacho chip warmer fst-1-mn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.