Shop ALLPOINTS
See all product information
Create Account
264732 Hinge Cover For Alto Shaam
Mfr # 264732
Zoro # G904880651
product price:Â
$
62.55
/ea
Key Features
Length
5 in
Width
5 in
Height
2 in
Fits Brand
Alto Shaam
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264732
- Zoro #
- G904880651
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 2 in
Details
- Fits Brand
- Alto Shaam
- Weight
- 0.2 lb
- Item
- Hinge
Description
Allpoints 264732
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov