Shop ALLPOINTS
See all product information
Create Account
2661136 Cross Member For Rearbearing For Taylor Freezer
Mfr # 2661136
Zoro # G804880645
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Fits Brand
Rearbearing For Taylor
Weight
1 lb
Height
1 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2661136
- Zoro #
- G804880645
- UPC #
- -
- Country of Origin
- United States
- Item
- Cross Member
- Fits Brand
- Rearbearing For Taylor
- Weight
- 1 lb
- For Use With
- Freezers, Refrigerators
Description
Allpoints 2661136