Shop ALLPOINTS
See all product information
Create Account
264899 Spring - Light For Delfield
Mfr # 264899
Zoro # G004884986
product price:Â
$
50.49
/ea
Sold in multiples of 2 for $100.98
Key Features
Width
5 in
Weight
0.1 lb
Fits Brand
Delfield
Length
5 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264899
- Zoro #
- G004884986
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Fits Brand
- Delfield
- Item
- Spring - Light
Description
extension spring, 1/2" dia. X 4-7/16" od. light tension, 0.16 lbs/in for heavy tension order #26-3239 delfield cab, dis, ft, nd