Shop ALLPOINTS
See all product information
Create Account
265046 Bearing Holder For Waring Products
Mfr # 265046
Zoro # G404881110
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
2 in
Height
2 in
Weight
0.5 lb
Fits Brand
Waring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265046
- Zoro #
- G404881110
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.5 lb
- Item
- Bearing
- Fits Brand
- Waring
Description
waring bearing holder for use with 261964 blending assembly. waring cb10, cb15