Shop ALLPOINTS
See all product information
Create Account
265644 Handle For Dynamic International (Hand Mixers)
Mfr # 265644
Zoro # G004880094
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Weight
0.4 lb
Width
0.01 in
Fits Brand
Dynamic International
Height
0.01 in
Length
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265644
- Zoro #
- G004880094
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 0.01 in
- Height
- 0.01 in
- Length
- 0.01 in
Details
- Weight
- 0.4 lb
- Item
- Handle
- Fits Brand
- Dynamic International
Description
Allpoints 265644 handle for dynamic international (hand mixers)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov