Shop ALLPOINTS
See all product information
Create Account
265747 Kason 11229C00024 Pull Handle - Brushed For Kason
Mfr # 265747
Zoro # G204896581
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
Width
1 in
Weight
0.01 lb
Length
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265747
- Zoro #
- G204896581
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 1 in
Details
- Fits Brand
- Kason
- Weight
- 0.01 lb
- Item
- Pull Handle
Description
cylinder locking handle with inside release. for right or left opening doors. brushed chrome. lock with keys, screw hole plugs. 10-3/4" od x 2-3/8" wide x 1-7/8" high. 7" mount hole centers. walk-in flush mount handle with inside release and built-in lock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov