Shop ALLPOINTS
See all product information
Create Account
8009589 Handle Kit - Recessed Handle, 2 Door For True Manufacturing
- Mfr # 8009589
- Zoro # G404895407
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Weight
1.9 lbs
Height
4 in
Length
16 in
Fits Brand
True
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009589
- Zoro #
- G404895407
- UPC #
- -
- Country of Origin
- China
- Weight
- 1.9 lbs
- Item
- Recessed Handle
- Fits Brand
- True
Description
contains handles, sealant and hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.