Shop ALLPOINTS
See all product information
Create Account
265854 Tension Assembly For Hobart
Mfr # 265854
Zoro # G004885556
product price:Â
$
986.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hobart
Width
8 in
Length
8 in
Height
4 in
Weight
2.6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265854
- Zoro #
- G004885556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Length
- 8 in
- Height
- 4 in
Details
- Fits Brand
- Hobart
- Item
- Tension
- Weight
- 2.6 lbs
Description
hobart 5700, 5701, 5801, 6614, 6801
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov