Shop ALLPOINTS
See all product information
Create Account
265886 Sharpener Assembly For Hobart
Mfr # 265886
Zoro # G404884500
product price:Â
$
1,011.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Width
7 in
Height
3 in
Fits Brand
Hobart
Weight
1.6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265886
- Zoro #
- G404884500
- UPC #
- -
- Country of Origin
- United States
- Item
- Sharpener
- Fits Brand
- Hobart
- Weight
- 1.6 lbs
Description
hobart 2612, 2712e, 2812, 2912 replacement sharpening stone is ap# 282295