Shop ALLPOINTS
See all product information
Create Account
265890 Ret Ring - Knife Shaft For Hobart
Mfr # 265890
Zoro # G604884522
product price:Â
$
4.29
/ea
Sold in multiples of 8 for $34.32
Key Features
Height
1 in
Width
2 in
Length
2 in
Weight
0.01 lb
Fits Brand
Hobart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265890
- Zoro #
- G604884522
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 2 in
- Length
- 2 in
Details
- Item
- Knife Shaft
- Weight
- 0.01 lb
- Fits Brand
- Hobart
Description
hobart 2612, 2712, 2812, 2912
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov