Shop ALLPOINTS
See all product information
Create Account
265892 Carriage Tray Assembly For Hobart
Mfr # 265892
Zoro # G004881428
product price:Â
$
1,188.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Height
5 in
Width
15 in
Fits Brand
Hobart
Weight
6.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265892
- Zoro #
- G004881428
- UPC #
- -
- Country of Origin
- United States
- Item
- Carriage Tray
- Fits Brand
- Hobart
- Weight
- 6.1 lbs
Description
hobart 2612, 2712, 2812, 2912